Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 15/16 in.
Mfr # CTD15
Zoro # G1823206
product price: $50.89
/ea
$50.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 15/16 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Number of Teeth | 6 |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 6 |
Impact Rated | Yes |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 15/16 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL Vessel VST-220USBS1U Ball Grip Highspeed Cordless Screwdriver (VST-220USBS1U)
- WHITESIDE MANUFACTURING #33 WHL W/SKT F/HRS 1 WHEEL (WHROLLER33)
- RIDGID 12 in L 2 in Cap. Cast Iron Straight Pipe Wrench (12)
- ASTRO PNEUMATIC SET NANO IMP SKT 19PC 3/8 DR 6-24MM (AO78319)
- MORSE 3-1/8" Carbide Grit Hole Saw (MHSG50)
- MORSE 177443 MHS Advanced Hole Saw, 2-3/4 in dia, 1-15/16 in D Cutting, M42 HSS-Co 8 Cutting Edge, 5/8-18 (MHS44)
- MORSE 1-3/4" Carbide Grit Hole Saw (MHSG28)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHS38)
- MORSE 11/16" Bi-Metal Hole Saw (MHSA11C)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8 in. (CTS46)
- LENOX SAW HOLE 2-1/8"" W/ARBR (1772951)
- Morse Hole Saws