Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 13/16in.
Mfr # CTS13
Zoro # G1823696
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Max. Cutting Depth 1/8 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 13/16 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Item | Hole Cutter |
Number of Teeth | 8 |
Primary Material Application | General Purpose |
Impact Rated | Yes |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 8 |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 13/16 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Bore Gage Dial (84AZ-111-5J)
- HHIP 8-32 X 13/16 OD Adjustable Round Split Die (1016-1026)
- DYNABRADE Industrial Quality Wet Polisher (51520)
- PRIME-LINE Nylon L-Angle Drawer Guides 10 Pack (R 7153)
- MORSE 1/8" Carbide Grit Hole Saw (MHSG18)
- MORSE Hole Cutter, Metal, Saw Diameter 3-3/4 in. (CTD60)
- MORSE 4-1/2" Bi-Metal Hole Saw (MHS72)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4in. (CTD44)
- MORSE 2-3/8" Bi-Metal Hole Saw (MHS38)
- MORSE Hole Cutter, Metal, Saw Diameter 5/8 in. (CTD10)
- MORSE 2" Bi-Metal Hole Saw (MHS32)
- Morse Hole Saws & Cutters