Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diameter 1-1/16in.
Mfr # CTS17
Zoro # G1823669
product price: $37.19
/ea
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 1 1/16 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Number of Teeth | 8 |
Impact Rated | Yes |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 8 |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 1/16 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL 3/4 in Drive Impact Socket 1 1/2 in Size, Deep Socket, black oxide (6948)
- WRIGHT TOOL 1 in Drive Impact Socket 4 1/8 in Size, Standard Socket, black oxide (88132)
- IRWIN Marking Chalk Refill, Black, 5 Lb (2032160)
- KRAFT TOOL Cement Finish Trowel, BS, 20x5", Pro-Form (CF734BPF)
- MORSE Hole Cutter, Metal, Saw Diam. 1-1/16in. (CTD17)
- MORSE 2-7/8" Bi-Metal Hole Saw (MHS46)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/16 (MHSTK33)
- MORSE Hole Cutter, Metal, Saw Diameter 1-7/32in. (CTS195)
- MORSE 7/8" Diamond Grit Hole Saw (DG14C)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2 in. (CTD235)
- ZORO SELECT Diamond Hole Saw, 2-1/2 in., Thin Wall (59587)
- Morse Hole Saws & Cutters