Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diam. 2-9/16in.
Mfr # CTS41
Zoro # G1823477
product price: $92.35
/ea
Free Shipping & Returns
$92.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Max. Cutting Depth 1/8 in
- Arbor Design Built-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1/8 in |
Shank Size | 3/8 in |
Saw Dia. | 2 9/16 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 8 |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Item | Hole Cutter |
Impact Rated | Yes |
Number of Teeth (Hole Cutters Only) | 8 |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Primary Material Application | General Purpose |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 2 9/16 in, Number of Teeth (Hole Cutters Only) 8, Max. Cutting Depth 1/8 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Zinc-plated steel threaded stud, VCT.40 p-M8x30-LP-C9 (VCT-p-LP)
- DASCO PRO Center Punch, 1/2 Tip x 5-1/2" L (534)
- PROTO 1/4" Drive Hex Bit Set, Torx, 3 pcs (J4770-6)
- DRILL AMERICA m5.5x.5 HSS Metric Hand Tap (DWTSMT5.5X.5)
- MORSE Hole Saw, Advanced, Series: MHSA, 1-7/16 in dia, 1-15/16 in Cutting Depth, 5/6 TPI, 5/8-18 Arbor, 1/ (MHSA23C)
- MORSE 4" Bi-Metal Hole Saw (MHS64)
- MORSE Hole Saw, Series: MHSG, 2 in dia, 1-15/16 in Cutting Depth, 5/8-18 Arbor, 1/4 in dia x 3-3/32 in L D (MHSG32)
- MORSE 1/8" Bi-Metal Hole Saw (MHSA18C)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16in. (CTS09)
- MORSE 55mm Bi-Metal Hole Saw (MHS345)
- MORSE 1-5/16" Bi-Metal Hole Saw (MHS21)
- Morse Hole Saws & Cutters