Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diam. 2-11/16in.
Mfr # CTS435
Zoro # G1823459
product price: $84.49
/ea
Free Shipping & Returns
$84.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 3/16 in |
Shank Size | 3/8 in |
Saw Dia. | 2 11/16 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Number of Teeth | 8 |
Replacement Pilot Drill No. | Mfr. No. CTSP |
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Saw Dia. 2 11/16 in, Max. Cutting Depth 3/16 in, Arbor Design Built-In, Tooth Material Carbide Tipped, Number of Teeth 8, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. CTSP, Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB Black Protective Case, 58.71"L x 18.55"W x 10.63"D (3I-5616-9B-L)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Steel (K0646.1521105)
- MILWAUKEE TOOL M18 FUEL 2-Tool Combo Kit, M18 Charger (3697-22, 48-59-1806)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded top. IDxODxH: 8.0x12x16 mm (K1021.A0800X16)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/4in. (CTD52)
- MORSE Hole Cutter, Metal, Saw Diameter 3-5/8 in. (CTD58)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/4" (CTD205)
- MORSE 1-7/8" Carbide Grit Hole Saw (MHSG30)
- MORSE 50mm Bi-Metal Hole Saw (MHS315)
- MORSE Hole Cutter, Metal, Saw Diameter 2-3/4 in. (CTS44)
- LENOX Hole Saw (LXAH3134)
- Morse Hole Saws