Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diam. 1-9/16in.
Mfr # CTD25
Zoro # G1823127
$65.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 1 9/16 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Number of Teeth | 6 |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Description
Hole Cutter, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 9/16 in, Max. Cutting Depth 1 in, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/64 in Tip, 1/4 in. Drive, SAE (SHB022X2)
- DRILL AMERICA 5/8"-11 HSS Machine and Fraction Hand Bottoming Tap (T/A54781)
- PROTO Open End Wrench, SAE, 7/22" Head Size (J3021)
- DRILL AMERICA m38x1.5 HSS Metric Hand Tap (DWTSMT38X1.5)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/4" (CTD205)
- MORSE Hole Cutter, Metal, Saw Diam. 1-7/16in. (CTD23)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/8in. (CTD42)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2 (MHSTK32)
- MORSE Carbide Hole Cutter, 7/8in. Hole, 3/16in D (CTS14)
- MORSE 1-5/8" Carbide Grit Hole Saw (MHSG26)
- DRILL AMERICA 1-5/8" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH1625)
- Morse Hole Saws & Cutters