Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diam. 1-5/16in.
Mfr # CTD21
Zoro # G1823151
product price: $64.49
/ea
$64.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 1 5/16 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 6 |
Number of Teeth (Hole Cutters Only) | 6 |
Primary Material Application | General Purpose |
Impact Rated | Yes |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 5/16 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 8 in. Diamond Ultra Wet Core Bit (48-17-5080)
- WESTWARD General Purpose Slotted Screwdriver 3/16 in Round (401M28)
- OSG Straight Flute Hand Tap, Bottoming 4 Flutes (1661800)
- PROTO 1/2" Drive SAE, 7 pcs (J5441-7)
- MORSE 6-5/8" Carbide Grit Hole Saw (MHSG106)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-5/8 (MHSTK26)
- MORSE 1-5/8" Bi-Metal Hole Saw (MHS26)
- MORSE 1-7/16" Bi-Metal Hole Saw (MHSA23C)
- MORSE 1-5/8" Bi-Metal Hole Saw (MHSA26C)
- MORSE 3" Bi-Metal Hole Saw (MHSA48C)
- STARRETT 31/2" Diamond Grit Hole Saw (KD0312-N)
- Morse Hole Saws & Cutters