Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diam. 1-3/16in.
Mfr # CTD19
Zoro # G1823179
product price: $62.65
/ea
$62.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 1 3/16 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Hole Saw Product Grouping | Hole Cutters |
Number of Teeth | 6 |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 6 |
Impact Rated | Yes |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 3/16 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 48 in Bar Clamp, Steel Handle and 1 3/4 in Throat Depth (10D591)
- TOOLMEX Milling Machine Adapter, NST/NMTB 40 to R8 (8-336-805Q)
- GREENLEE General Hand Tool Kit, No. of Pcs. 17 (0159-12)
- GEARWRENCH 4 Piece 3/8" Drive Extension Set 1-1/2", 3", 6" & 12" (81200D)
- MORSE 6-3/8" Carbide Grit Hole Saw (MHSG104)
- MORSE 1-7/8" Carbide Grit Hole Saw (MHSG30)
- MORSE 1/8" Carbide Grit Hole Saw (MHSG18)
- MORSE 157186 MHST Hole Saw, 1-1/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 1/2-20 (MHST18)
- MORSE Hole Cutter, Metal, Saw Diameter 1-1/2 in. (CTD235)
- MORSE 1-1/2" Bi-Metal Hole Saw (MHS24)
- ROTHENBERGER Hole Saw, 7 in dia Saw (126177)
- Morse Hole Saws