Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diam. 1-13/16 in.
Mfr # CTD29
Zoro # G1823109
product price: $63.45
/ea
$63.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 1 13/16 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Number of Teeth | 6 |
Item | Hole Cutter |
Hole Saw Product Grouping | Hole Cutters |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Description
Hole Cutters, Hole Cutter, Primary Saw Application Metal, Saw Dia. 1 13/16 in, Max. Cutting Depth 1 in, Arbor Design Built-In, Tooth Material Carbide Tipped, Number of Teeth 6, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia, Replacement Pilot Drill No. Mfr. No. CTDP, Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 1-3/16 In., 7-1/4 L (13H849)
- DYNABRADE Cntct Arm Assmbly, 5/8" dia.x3/8"W (42650)
- ARTU Multi Purpose Drill Bit, 11/32"x 4-7/8" (01042)
- MILWAUKEE TOOL 5 in. Diamond Ultra Dry Core Bit (48-17-0150)
- MORSE Hole Cutter, Metal, Saw Diameter 4-1/4in. (CTD68)
- MORSE Hole Cutter, Metal, Saw Diam. 1-9/16in. (CTD25)
- MORSE Hole Cutter, Metal, Saw Diameter 2-5/16in. (CTS37)
- MORSE 50mm Bi-Metal Hole Saw (MHS315)
- MORSE 1-1/16" Bi-Metal Hole Saw (MHS17)
- MORSE 5-1/2" Carbide Grit Hole Saw (MHSG88)
- BLU-MOL 1-1/2" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (524)
- Morse Hole Saws & Cutters