Shop All Hole Saws
Morse
Hole Cutter, Metal, Saw Diam. 1-1/16in.
Mfr # CTD17
Zoro # G1823188
product price: $54.35
/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Tooth Material Carbide Tipped
- Application Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic
- Arbor Design Built-In
- Shank Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 in |
Shank Size | 3/8 in |
Saw Dia. | 1 1/16 in |
Pilot Drill Size | 1/4 in dia |
Details
Primary Saw Application | Metal |
Tooth Material | Carbide Tipped |
Application | Sheet Metal, Stainless Steel, Pipe, Aluminum, PVC/ABS, Plastic |
Arbor Design | Built-In |
Number of Teeth | 6 |
Hole Saw Product Grouping | Hole Cutters |
Item | Hole Cutter |
Replacement Pilot Drill No. | Mfr. No. CTDP |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 6 |
Impact Rated | Yes |
Description
Hole Cutter, Primary Material Application General Purpose, Materials Cut Aluminum, Pipe, Plastic, PVC/ABS, Sheet Metal, Stainless Steel, Arbor Design Built-In, Tooth Material Carbide Tipped, Saw Dia. 1 1/16 in, Number of Teeth (Hole Cutters Only) 6, Max. Cutting Depth 1 in, Impact Rated Yes, Shank Size 3/8 in, Pilot Drill Size 1/4 in dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANICS TIME SAVERS Red Wrench Holder, 12 Piece (MTSWH12R)
- H & H INDUSTRIAL PRODUCTS Dasqua 0-25mm/0-1" Digital Thickness Gage (2140-8110)
- GEARWRENCH 18mm 6 Point Combination Wrench (81766)
- FLEXARM Straight Die Grinder, 1/4 in NPT Male Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (M-60-GBM)
- MORSE Carbide Hole Cutter, 7/8in. Hole, 3/16in D (CTS14)
- MORSE 9/16" Bi-Metal Hole Saw (MHSA09C)
- MORSE Hole Cutter, Metal, Saw Diameter 3-1/2in. (CTD56)
- MORSE 1-3/8" Bi-Metal Hole Saw (MHSA22C)
- MORSE 2-5/16" Bi-Metal Hole Saw (MHSA37C)
- MORSE 4-3/8" Carbide Grit Hole Saw (MHSG70)
- BLAIR EQUIPMENT CO HOLE CUTTER 1-3/4" (BL14656)
- Morse Hole Saws