Shop All Hand Taps
Morse
Hand Tap Set, Straight Flute, Series 7500, Metric, 3 Piece, M35x06 Size, Ground Thread Standard,
Mfr # 38207
Zoro # G507999972
$38.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
pMorse Hand Tap Set, Straight Flute, Series 7500, Measurement System Metric, 3 Piece, M35x06 Size, Ground Thread Standard, 1116 in Thread Length, 2 in Overall Length, 3 Flutes, Right Hand Cutting Direction, BottomingPlugTaper Chamfer, D4 Thread Limit, HSS, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 6" L x Nail Embedded Wood Cutting Reciprocating Saw Blade, 6", 6/12 TPI (PS0612AW10)
- TEKTON 1/4 Inch Drive 6-Point Socket Set with Rails, 50-Piece (5/32-9/16 in., 4-15 mm) (SHD90215)
- GEARWRENCH 3/8" Drive Mid Length Hex Bit SAE Socket 9/64" (82522)
- PROTO Combination Wrench, 4-1/2" Length (J1218ES)
- SOWA HIGH PERFORMANCE TAPS M18 x 2.5mm H.S.S. Metric Taper Hand Taps (123087)
- DRILL AMERICA 4-48 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (T/A54155)
- REGAL CUTTING TOOLS M6 x 0.75 Hand Tap D3 4 Flt Plug (025230AS)
- CEDARBERG Mini Tapper Adapter Kit, For 8200-001 (8200-043)
- REGAL CUTTING TOOLS 1-3/16-16 NS Hand Tap H4 6 Flt Plug (013454AS)
- DRILL AMERICA 3-56 Carbon Steel Taper Hand Tap (DWTT3-56)
- DRILLCO 1-3/8-12, HSS Taper Taps H-4 (20E224FT)
- Morse Taps