Morse

Hand Tap Set, Straight Flute, Series 7500, Metric, 3 Piece, M27x2 Size, Ground Thread Standard, 21


product price: $804.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Morse
  • MFR # 38231
  • Zoro # G307999974
  • UPC #
    686125382315
  • Country of Origin United States
  • Category Hand Taps

Description

pMorse Hand Tap Set, Straight Flute, Series 7500, Measurement System Metric, 3 Piece, M27x2 Size, Ground Thread Standard, 212 in Thread Length, 518 in Overall Length, 4 Flutes, Right Hand Cutting Direction, BottomingPlugTaper Chamfer, D7 Thread Limit, HSS, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.