Shop All Hand Taps
Morse
Hand Tap Set, Straight Flute, Series 7500, Metric, 3 Piece, M18x15 Size, Ground Thread Standard, 1
Mfr # 38223
Zoro # G308000020
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
pMorse Hand Tap Set, Straight Flute, Series 7500, Measurement System Metric, 3 Piece, M18x15 Size, Ground Thread Standard, 11316 in Thread Length, 4132 in Overall Length, 4 Flutes, Right Hand Cutting Direction, BottomingPlugTaper Chamfer, D6 Thread Limit, HSS, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 15/16" Head Sz (J1230H-T500)
- PROTO Combination Wrench, SAE, 1-5/16" Head Sz (J1242B)
- AMPG Flat Dial Indicator Contact, 3/4Od, M2.5 (Z9370MSS)
- CENTURY DRILL & TOOL Rethreading Tap Fractional Right Hand 1/4-20Nc Overall Length 1-5/8" (92050)
- DRILL AMERICA 8-32x6" HSS Pulley Tap (DWTET6X8-32)
- DRILL AMERICA m26x3 HSS Metric Hand Tap (DWTSMT26X3)
- GYROS 24 mm-1.5 mm High speed steel Metric Plug Tap (91-21095)
- DRILL AMERICA 1/2"-28 HSS Hand Tap Set (DWTST1/2-28S)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m5 x 0.8 (T/AT5X.8)
- TAP AMERICA Hand Tap Set, Series TA, Imperial, 440 Size, 3 Flutes, Right Hand Cutting Direction, BottomingP (T/A54152)
- WALTER SURFACE TECHNOLOGIES 4.0Mm Taper Sst+ Hss Hand Taps Metric Pk 3 (03D041)
- Morse Taps