Shop All Hand Taps
Morse
Hand Tap Set, Straight Flute, Series 7500, Metric, 3 Piece, M16x15 Size, Ground Thread Standard, 1
Mfr # 38221
Zoro # G908000154
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
pMorse Hand Tap Set, Straight Flute, Series 7500, Measurement System Metric, 3 Piece, M16x15 Size, Ground Thread Standard, 11316 in Thread Length, 31316 in Overall Length, 4 Flutes, Right Hand Cutting Direction, BottomingPlugTaper Chamfer, D6 Thread Limit, HSS, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE Boot Band Pliers, 30800 (30800)
- SK PROFESSIONAL TOOLS 1/4" Drive 60 Geared Teeth Round Head Style Hand Ratchet, 6-1/2" L, SuperKrome Plating Finish (40971)
- KLEIN TOOLS 5/16-Inch Nut Driver, 6-Inch Hollow Shaft (646-5/16)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.024 (111102400)
- DRILL AMERICA 3/8"-16 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/8"-16 (T/A54584)
- DRILL AMERICA 6-32 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54225)
- WESTWARD Alloy Steel Tap, 1/4-18 NPT (CCT1060-17)
- DRILL AMERICA 8-36 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54291)
- EAGLE TAPTEK CUTTING TOOLS 2in TPI 4-1/2 BOTTOM HAND TAP (HT-20000-4.5-B-I)
- CLEVELAND 1/2-13 NC GH3 4FL TPR 1001TN TIN TAP (C83491)
- DRILL AMERICA m38x1.5 HSS Metric Hand Tap (DWTSMT38X1.5)
- Morse Taps