Shop All Hand Taps
Morse
Hand Tap Set, Straight Flute, Series 7500, Metric, 3 Piece, M12x125 Size, Ground Thread Standard,
Mfr # 38217
Zoro # G508000127
Free Shipping & Returns
$98.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
pMorse Hand Tap Set, Straight Flute, Series 7500, Measurement System Metric, 3 Piece, M12x125 Size, Ground Thread Standard, 12132 in Thread Length, 338 in Overall Length, 4 Flutes, Right Hand Cutting Direction, BottomingPlugTaper Chamfer, D5 Thread Limit, HSS, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 120-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade (200652)
- INGERSOLL-RAND Reverse Valve Spring (131-664)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (357025)
- RELTON SDS+ X 24" OAL (1/2-13 Thread) SDS+ SHANK-ONLY (STDS-2-24)
- DRILL AMERICA 0-80 Carbon Steel Plug Hand Tap (DWTP0-80)
- DRILL AMERICA 1"-8 Carbon Steel Plug Hand Tap (DWTP1-8)
- QUALTECH Hand Tap Set, Series DWT, Metric, M5x08 Size, 4 Flutes, Right Hand Cutting Direction, BottomingPl (DWTS5X.8)
- DRILL AMERICA 7/8"-14 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 7/8"-14 (DWT54892)
- DRILL AMERICA 1/4"-20 HSS Tin Coated 2 Flute Spiral Pointed Tap (T/A57129TN)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 3/8"-24 NF (1436)
- KODIAK CUTTING TOOLS M12X1.25 High Speed Steel Standard Hand Tap Metric (5511132)
- Morse Hand Taps