Shop All Hand Taps
Morse
Hand Tap Set, Straight Flute, Series 2068, Imperial, 3 Piece, 832 Size, GroundUNC Thread Standar
Mfr # 33920
Zoro # G507999828
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
pMorse Hand Tap Set, Straight Flute, Series 2068, Measurement System Imperial, 3 Piece, 832 Size, GroundUNC Thread Standard, 34 in Thread Length, 218 in Overall Length, 4 Flutes, Right Hand Cutting Direction, BottomingPlugTaper Chamfer, H3 Thread Limit, HSS, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Tool Lanyard, 15 lb. Max. Working Load (1500047)
- RELTON Multiple Cutter Hammer Bit 7/8" X 48" Pyramid Point - SDS-max (PMX-14-54)
- VIM PRODUCTS 4mm Hex One Piece Drive Bit, 1/4 in. Square Drive (SHM404)
- SIMONDS Mill File, American, Rectangular, Bastard (78145600)
- KODIAK CUTTING TOOLS 3/8-24 Standard Hand Tap Fractional (5503762)
- DRILL AMERICA 1-1/2"-6 Carbon Steel Bottoming Hand Tap (DWTB1-1/2-6)
- REGAL CUTTING TOOLS 6-8 NS Hand Tap H8 10 Flt Plug (014155AS)
- NACHI L911 3/8-24 H3 4FL HSS PLUG HAND TAP (64153)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 3/4"-10 (T/A54840)
- DRILL AMERICA m6x1 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m6 x 1 (T/AB6X1)
- KODIAK CUTTING TOOLS M18X1.5 Standard Hand Tap Metric TIN Coated (5544036)
- Morse Taps