Shop All Hand Taps
Morse
Hand Tap Set, Straight Flute, Series 2046, Imperial, 3 Piece, 71620 Size, GroundUNF Thread Stand
Mfr # 32708
Zoro # G508000011
$72.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Description
pMorse Hand Tap Set, Straight Flute, Series 2046, Measurement System Imperial, 3 Piece, 71620 Size, GroundUNF Thread Standard, 1716 in Thread Length, 3532 in Overall Length, 4 Flutes, Right Hand Cutting Direction, BottomingPlugTaper Chamfer, H3 Thread Limit, HSS, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 15mm 6 pt Metric Socket, 6 Points (40015)
- FULLERTON TOOL 3-Flute - 37.5° Helix - 3833 AlumaMill G3 HP End Mills, FC5, RH Spiral, Square, Stub, 3/8 (27059)
- KNIPEX 8 1/4 in End Cutting Plier Uninsulated (50 00 210)
- DYNABRADE Right Angle Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.4 hp (46002)
- DRILL AMERICA 12-28 HSS Machine and Fraction Hand Plug Tap, Finish: Uncoated (Bright) (T/A54390)
- HANSON High Carbon Steel Machine Screw Fractional Plug Tap 5/16"-24 NF (1429)
- DRILL AMERICA m36x4 HSS Metric 4 Flute Plug Hand Tap (DWTP36X4)
- DRILL AMERICA 5/16"-18 HSS Left Hand 4 Flute Tap Set (DWT60762)
- KODIAK CUTTING TOOLS 5/16-18 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499153)
- REGAL CUTTING TOOLS M14 x 2 D7 4 Flt. Taper Metric Hand Tap (027772AS)
- DRILL AMERICA m5x.8 HSS Metric 4 Flute Bottoming Hand Tap, Tap Thread Size: m5 x 0.8 (DWTB5X.8)
- Morse Hand Taps