Shop All Indexable End Mills
Morse
End Mill, NonCenter Cutting Regular Length Single End, Series 1897, 114 Cutter Dia, 414 Over
Mfr # 43531
Zoro # G708033369
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 43531
- Zoro # G708033369
- UPC # 686125435318
- Country of Origin United States
- Category Indexable End Mills
Description
pMorse End Mill, NonCenter Cutting Regular Length Single End, Series 1897, 114 in Cutter Dia, 414 in Overall Length, 2 in Maximum Depth of Cut, 6 Flutes, Spiral Flute, 78 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8" Drive Standard Impact Socket 3/8 in Size, Standard Socket, Black Phosphate (49-66-6104)
- GUARDAIR Pistol Grip Air Gun, 72" Extension (LZR650072AA)
- PROTO Double Box Wrench, 12 Points, 10-45/64" L (J111416L)
- BONDHUS SAE L-Shape Ball Hex Key, 1/2" Tip Size (16916)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MDJNL 16-4D)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/8" Max Cut Dia (30-1216)
- WIDIA Indexable Face Mill, M1200 Series, 2" Max Cut Dia, 3.50mm Depth of Cut (M1200D200Z05S075HN07)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- Morse Indexable End Mills