Shop All Indexable End Mills
Morse
End Mill, Center Cutting Regular Length Single End, Series 5944, 14 Cutter Dia, 212 Overall Le
Mfr # 58016
Zoro # G208014592
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 58016
- Zoro # G208014592
- UPC # 686125580162
- Country of Origin United States
- Category Indexable End Mills
Description
pMorse End Mill, Center Cutting Regular Length Single End, Series 5944, 14 in Cutter Dia, 212 in Overall Length, 34 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 14 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, PlainRound Shank, Solid Micrograin Carbide, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSEN GLOBAL 1/2" SAE 3-Row Socket Tray (12013)
- GEARWRENCH 7 Piece SAE Stubby Flex Set (EHT9570)
- RIDGID Wheel Pin and Clip, PK5 (32147)
- MITUTOYO SPC Mini Processor, DP-1VR (264-505A)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 3/4" Max Cut Dia (31-2424)
- SUMITOMO Milling Cutter, 2.00" Cutting dia. (MS14020SR)
- WIDIA Indexable Square Shoulder End Mill, VSM17 Series, 1" Max Cut Dia, 0.6420 in Depth of Cut (VSM17D100Z02C100XD17L450)
- ULTRA-DEX USA Indexable Profiling End Mill, 3/4", PHC (DDJNR 12-4B)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 3/8" Max Cut Dia (30-1216)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- KYOCERA High Feed End Mill, MFH 1500S125104T10, MFH-RAPTOR 1.5000" Dia (MFH1500S125104T10)
- Morse End Mills