Shop All Indexable End Mills
Morse
End Mill, Center Cutting Regular Length Single End, Series 1898, 3764 Cutter Dia, 318 Overall
Mfr # 43718
Zoro # G908015028
$51.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 43718
- Zoro # G908015028
- UPC # 686125437183
- Country of Origin United States
- Category Indexable End Mills
Description
pMorse End Mill, Center Cutting Regular Length Single End, Series 1898, 3764 in Cutter Dia, 318 in Overall Length, 118 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 12 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Spiral Flute Screw Extractor, No 7 (73307)
- MILWAUKEE TOOL M12 REDLITHIUM HIGH OUTPUT XC5.0 Extended Capacity Battery Pack (48-11-2450)
- AMPG Adjustable Collet Stop, 5C (Z9002)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1" 6 pt SAE Socket, 6 Points (45032)
- WIDIA Indexable Face Mill, M370 Series, High Speed Steel, 2.00mm Depth of Cut (M370D125Z07WO12)
- SUMITOMO WEZ Series Indexable Endmill 1in (WEZ21000M12Z4)
- ULTRA-DEX USA Indexable Profiling End Mill, 28.00mm, PHC (NSR 16-3D)
- WIDIA Cutter, Mill, VXF-16 D2.50 Z5 In Shell (VXF250Z05S100XE16)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MVJNL 20-4D)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- MICRO 100 Indexable Square Shoulder End Mill, Coolant-Thru Milling Series, 1/2" Max Cut Dia (30-1616)
- Morse End Mills