Shop All Indexable End Mills
Morse
End Mill, Center Cutting Regular Length Single End, Series 1898, 34 Cutter Dia, 3716 Overall L
Mfr # 43665
Zoro # G908014748
$63.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 43665
- Zoro # G908014748
- UPC # 686125436650
- Country of Origin United States
- Category Indexable End Mills
Description
pMorse End Mill, Center Cutting Regular Length Single End, Series 1898, 34 in Cutter Dia, 3716 in Overall Length, 1516 in Maximum Depth of Cut, 2 Flutes, Spiral Flute, 58 in Shank Dia, Right Hand Cutting, 30 deg Helix Angle, RoundWeldon Flat Shank, HSS, Brightp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA Snap-off Utility Blade, W, PK10 (LBB-10B)
- DRILL AMERICA 7/8"x1/2" HSS 2 Flute Single End End Mill (DWCT335)
- HEROS PRIDE Tool Belt, Shirt Keeper, White, Rubber (9074W)
- SUPERCUT 80-inch x 0.1875-inch x 0.025 x 14 TPI Carbon Tool Steel Blade (419108)
- WIDIA Indexable Square Shoulder End Mill, VSM11 Series, 1" Max Cut Dia, 0.4530 in Depth of Cut (VSM11D100Z03C100XD11L480)
- MICRO 100 Indexable Square Shoulder End Mill, Solid Milling Series, 1" Max Cut Dia (31-3224)
- WIDIA Indexable Face Mill, M4000 Series, 6.00mm Depth of Cut (M4000CA-HN09HD)
- SUMITOMO Milling Cutter, Indexable (WEX32000R)
- PRECISION TWIST DRILL Shank End Mill, Bright, Plain, 1/2" (E33041/2)
- TUNGALOY End Mill, EPAV06U0.37C0.37R01L (6733152)
- ULTRA-DEX USA Indexable Profiling End Mill, 1", PHC (MCLNR 20-4D)
- Morse Indexable End Mills