Shop All Drum Accessories
Morse
Drum Safety Enclosure Kit, Powder Coated
Mfr # GEK-310-3
Zoro # G806006524
product price: $3,873.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$3,873.99
Free 30-Day Returns
Key Features
- Body Material Steel
- Phase Three
- Standards OSHA Compliant
- Color Gray
- Closed Height 63.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # GEK-310-3
- Zoro # G806006524
- Country of Origin United States
- Category Drum Accessories
Dimensions
Closed Height | 63.25 in |
Closed Depth | 88 in |
Closed Width | 52 in |
Door Opening Width | 4 ft |
Closed WxDxH | 52 in x 88 in x 63.25 in |
Details
Item | Drum Safety Enclosure Kit |
Body Material | Steel |
Phase | Three |
Standards | OSHA Compliant |
Color | Gray |
Compatible Machine Model Number | 310-3, 310-3-50, 310-3-575 |
Operating Voltage | 115V AC, 230V AC, 460V AC |
Gate Switch Power Source | Electric AC |
Body Finish | Powder Coated |
Description
Drum Safety Enclosure Kit, Body Finish Powder Coated, Body Material Steel, Closed Depth 88 in, Closed Height 63.25 in, Closed Width 52 in, Color Gray, Compatible Machine Model Number 310-3, 310-3-50, 310-3-575, Door Opening Width 4 ft, Gate Switch Power Source Electric AC, Operating Voltage 115V AC, 230V AC, 460V AC, Phase Three, Standards OSHA Compliant
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Pole Sockets, 1-3/8 In., Plastic, White (1 Set) (N 6568)
- SPORTSMAN Wall Mounted Folding Workbench (WMFW)
- AKRO-MILS Plastic Divider, Black, 7 43/64 in L, Not Applicable W, 2 7/8 in H, 24 PK (40150)
- QUANTUM STORAGE SYSTEMS Steel, Polypropylene Bin Shelving, 36 in W x 74 in H x 24 in D, 12 Shelves, Black (WR12-106BK)
- MORSE Morse Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- MORSE Morse® Polyethylene Plastic Drum Faucet 68-20 for 2" Bung (68-20)
- S&G TOOL AID CORPORATION Tool Aid TA17560 Lever Barrel Pump Fits 15 - 55 Gallon (TA17560)
- VESTIL DRUM DEHEADER BLADE FOR DD-10 (DDB-2)
- YARD TUFF Drum Plug Syle Aerator 36" (DE-36)
- POWERBLANKET Insulated Drum Heating Blanket, 55 Gallon Capacity 145F Adjustable (BH55PRO)
- JUSTRITE Vertical Drum Vent (DRM415)
- Morse Drums & Accessories