Shop All Drum Tools
Morse
Drum Safety Enclosure, Electric, 40in.W
Mfr # GEK-456-3
Zoro # G3365008
product price: $3,655.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$3,655.99
Free 30-Day Returns
Key Features
- Overall Length 88 in
- Overall Width 40 in
- Phase Three
- Body Material Steel
- Overall Height 63 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # GEK-456-3
- Zoro # G3365008
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length | 88 in |
Overall Width | 40 in |
Overall Height | 63 1/4 in |
Closed Width | 40 in |
Door Opening Width | 3 ft |
Closed Depth | 88 in |
Closed WxDxH | 40 in x 88 in x 63.25 in |
Closed Height | 63.25 in |
Details
Item | Drum Safety Enclosure |
Phase | Three |
Body Material | Steel |
Gate Switch | Electric |
For Use With | Mfr. No. 456-3 |
Color | Gray |
Standards | OSHA 1910.212 |
Body Finish | Baked Enamel |
Gate Switch Power Source | Electric AC |
Compatible Machine Model Number | 456-3, 456-3-50, 456-3-575 |
Description
Drum Safety Enclosure, Body Finish Baked Enamel, Body Material Steel, Closed Depth 88 in, Closed Height 63.25 in, Closed Width 40 in, Color Gray, Compatible Machine Model Number 456-3, 456-3-50, 456-3-575, Door Opening Width 3 ft, Gate Switch Power Source Electric AC, Phase Three, Standards OSHA 1910.212
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS Gray Plastic Lid (CSN2117-1 Gray)
- VESTIL Orange Medium Cantilever Incline Arm 12" Usable Length (MIA-C-12)
- TENNSCO 20/22 ga. Steel Storage Cabinet, 48 in W, 42 in H, Stationary (J1842A BLACK)
- GLOBAL INDUSTRIAL Bussing Tub, Gray, Plastic, 20-1/4 in L, 15-1/4 in W, 5 in H (443326)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- MORSE Morse® PailPRO„¢ Model 15 5 Gallon Can Tipper - 75 Lb. Capacity (15)
- MORSE Morse® Model 85C Drum Karrier - 21"-23" Diameter Steel Drum - 800 Lb. Capacity (85C)
- MORSE Morse® PailPRO„¢ Model 2-15 Double 5 Gallon Can Tipper - 75 Lb. per Can Capacity (44607)
- MORSE Morse® MORplug„¢ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze (59SRM)
- MORSE Drum Roller, 1 Drum, 500 lb., Portable (201VS-1)
- ZORO SELECT Drum Safety Vent, Vertical, 2 In Threads (VENT-V)
- Morse Drums & Accessories