Shop All Drum Tools
Morse
Drum Roller, 1 Drum, 500 lb., Portable
Mfr # 201VS-1
Zoro # G2290517
product price: $2,725.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$2,725.99
Free 30-Day Returns
Key Features
- Type Portable
- Overall Height 19.25 in
- Number of Drums 1
- Overall Width 21 in
- Phase Single
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 201VS-1
- Zoro # G2290517
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 19.25 in |
Overall Width | 21 in |
For Maximum Drum Diameter | 28 in |
For Minimum Drum Diameter | 6 in |
For Maximum Drum Height | 38 in |
For Minimum Drum Height | 30 in |
For Max. Drum HxDia. | 38 in x 28 in |
Power Cord Length | 8 in |
Overall Depth | 34.75 in |
Manufacturer Warranty Length | 2 yr Limited |
Description
Drum Roller, Automated Operation Yes, Drum Loading Lift to Load, Tilt to Load, For Drum Capacity 55 gal, For Maximum Drum Diameter 28 in, For Maximum Drum Height 38 in, For Minimum Drum Diameter 6 in, For Minimum Drum Height 30 in, For Number of Drums 1, Full Container Weight Capacity 300 lb Dry Load, 500 lb Liquid Load, Half-Full Drum Weight Capacity Not Applicable, Maximum Motor Horsepower 1/2 hp, Motor Enclosure Totally Enclosed Fan Cooled, Operating Voltage @ Current 115V @ 7.4A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTA-KING 2-Wall Modular In-Plant Office, 8 ft H, 12 ft W, 12 ft D, Gray (VK1DW 12'x12' 2-Wall)
- 80/20 Rt Hand 0 Deg Pivot Brkt W/L-Handle 15S (4348-BLACK)
- EDSAL Decking, Particleboard, 42 in W, 32 7/8 in D, Sand, Unfinished Finish (RLPB3042)
- KRUEGER Therma Level Gauge, Tank 33", 2"NPT (H-2-33-S1)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85A)
- MORSE Drum Lifting Hook, 55 gal., 1000 lb. (41)
- MORSE Morse® MORcinch„¢ Bracket Kit 4556-P for 31" - 39"H Drum for Rimless Plastic Drum (4556-P)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85I)
- MORSE Drum Carrier, 55 gal., 800 lb., Mobile (80I)
- MORSE Morse® MORplug„¢ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze (59SRM)
- PIG PIG Poly IBC Tote Funnel 19.875" L x 16" W x 10" H (DRM1407)
- Morse Drums & Accessories