Shop All Drum Tools
Morse
Drum Dumper, 55 gal., 800 lb., Manual Lift
Mfr # 400A-72
Zoro # G3326377
product price: $3,055.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$3,055.99
Delivery to commercial address only
Free 30-Day Returns
Key Features
- Overall Height 55 in
- Number of Drums 1
- Drum Capacity 55 gal
- Overall Width 25 in
- Load Capacity 800 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 400A-72
- Zoro # G3326377
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 55 in |
Overall Width | 25 in |
Dispensing Height | 72 in |
Manufacturer Warranty Length | 2 yr Limited |
Overall Depth | 60 in |
Rotation Height | 72 in |
Description
Drum Dumper, Dispensing Height 72 in, Drum Orientation Vertical, Drum Rotation 0 Degrees , Drum Securing Mechanism Chain, Clamp, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Metal, Operating Voltage Not Applicable, Overall Depth 60 in, Overall Height 55 in, Overall Width 25 in, Portability Built-In Wheels, Casters, Rotation Angle 360 Degrees , Rotation Height 72 in, Vertical Lift 72 in, Power Source Manual, Weight Capacity 800 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (QUS220GN)
- METRO Shelf Divider 8"H x 18"W, 6PK (DD18C)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 5 3/8 in L, Yellow (QUS210YL)
- KRUEGER Therma Level Gauge, Tank Depth 44", 2"NPT (H-2-44)
- MORSE Safety Enclosure, 67inLx36inWx36inH (GEK-2-305-1)
- MORSE Drum Lifting Hook, 55 gal., 1000 lb. (41)
- MORSE Morse® PailPRO„¢ Model 15 5 Gallon Can Tipper - 75 Lb. Capacity (15)
- MORSE Drum Lifter, 1000 lb. Load Capacity (92)
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- MORSE Drum Lifter, 1000 lb. Load Capacity (86)
- PAKE HANDLING TOOLS Horizontal Drum Lifting Hook, 1100 lb. Cap, 55 Gal Drum Capacity (PAKDL10)
- Morse Drums & Accessories