Shop All Drum Tools
Morse
Drum Carrier, 800 lb., Mobile
Mfr # 80C
Zoro # G7378926
Free Shipping & Returns
$910.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Overall Length 44 in
- Overall Width 45 in
- Load Capacity 800 lb
- For Use With Cylinders or 55 gal Steel Drums, Fiber, Straight Wall Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 80C
- Zoro # G7378926
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 66 in |
Overall Length | 44 in |
Overall Width | 45 in |
Dia. | 21 in to 23 in |
Dispensing Height | 17 in |
For Maximum Drum Diameter | 23 in |
For Minimum Drum Diameter | 21 in |
Rotation Height | 17 in |
For Maximum Drum Height | 36 in |
Description
Drum Carrier, Dispensing Height 17 in, Drum Orientation Horizontal, Drum Rotation 360 Degrees , Drum Tilt Control Manual Tilt, Drum Securing Mechanism Chain, Electrical Connection Not Applicable, For Container Type Drums, For Drum Capacity 55 gal, For Drum Material Fiber, Metal, For Maximum Drum Diameter 23 in, For Maximum Drum Height 36 in, For Minimum Drum Diameter 21 in, Forward Tilt 360 Degrees , Number of Grip Points Not Applicable, Grip Location Body, Operating Voltage Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Specialty Cabinet, 7-3/4, 23-5/8 (QTB303WT)
- ORBIS Blue Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Blue)
- CRAWFORD PRODUCTS 10 DBL Prong Peg Hook (14510-75)
- REV-A-SHELF Rev-A-Shelf 24 W Closet Basket for Custom Closet Systems (CB-241611CR-1)
- MORSE Drum Lifting Hook, 55 gal., 1000 lb. (41)
- MORSE Drum Roller, Mobile, 1/2 HP, Single Phase (201/20-1)
- MORSE Morse MORplug Ductile Iron Drum Bung Plug Wrench Model 59 (59)
- MORSE Drum Carrier, 55 gal., 800 lb., Mobile (80I)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- MORSE Drum Roller, 1 Drum, 500 lb., Portable (201VS-1)
- ZORO SELECT Drum Vent Fitting, NPT Inlet 2 In (08011)
- Morse Drum Tools