Shop All Drum Tools
Morse
Drum Carrier, 55 gal., 800 lb., Manual Tilt
Mfr # 85I
Zoro # G7387572
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Drums 1
- Overall Length 26 in
- Drum Capacity 55 gal
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 85I
- Zoro # G7387572
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length | 26 in |
For Maximum Drum Height | 39 in |
For Maximum Drum Diameter | 22 1/2 in |
For Minimum Drum Diameter | 22 1/2 in |
For Min. to Max. Drum Diameter | 22 1/2 in to 22 1/2 in |
Details
Number of Drums | 1 |
Drum Capacity | 55 gal |
Material | Steel |
Color | Blue |
Load Capacity | 800 lb |
Item | Drum Carrier |
Drum Rotation | 360 Degrees |
Type | Manual Tilt |
For Use With | Steel 55 gal Drums |
Product Type | Lifting Hook |
Grip Location | Body |
Weight Capacity | 800 lb |
Drum Orientation | Horizontal |
Drum Tilt Control | Manual Tilt |
For Drum Capacity | 55 gal |
For Drum Material | Metal |
Description
Drum Carrier, Color Blue, Drum Orientation Horizontal, Drum Tilt Control Manual Tilt, Number of Grip Points Not Applicable, For Maximum Drum Diameter 22 1/2 in, For Maximum Drum Height 39 in, For Minimum Drum Diameter 22 1/2 in, Material Steel, Overall Length 26 in, Weight Capacity 800 lb, For Drum Material Metal, Grip Location Body, For Drum Capacity 55 gal, Product Type Lifting Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shelf Liner, 36"D x 48"W, Black (5GRK3)
- SOUTHWIRE Large Spool Wire Cart 530 1000 lb. Capacity, 50"L x 29-1/2"W x 42"H (56825101)
- KRUEGER Therma Level Gauge, Tank 25" D, 2" NPT (H-2-25)
- BENCHPRO Bin Rail, 48 W x 1-1/2 D x 4 in. H, Blue (B48)
- MORSE Morse® MORcinch„¢ Bracket Kit 4556-P for 31" - 39"H Drum for Rimless Plastic Drum (4556-P)
- MORSE Drum Lifter, 1000 lb. Load Capacity (92)
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- MORSE Drum Lifter, 1000 lb. Load Capacity (86)
- MORSE Morse® Model 85C Drum Karrier - 21"-23" Diameter Steel Drum - 800 Lb. Capacity (85C)
- MORSE Morse® MORplug„¢ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze (59SRM)
- KEYSCO TOOLS Pail Tipper (Single), Steel Tube (78030)
- Morse Drum Tools