Morse

DRILLMILL Regular Length Single End, Series 5989, 18 Dia, 112 Overall Length, 12 Flute Leng


product price: $22.69
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Morse
  • MFR # 59078
  • Zoro # G308010265
  • UPC #
    686125590789
  • Country of Origin United States
  • Category End Mill Sets

Description

pMorse DRILLMILL Regular Length Single End, Series 5989, 18 in Dia, 112 in Overall Length, 12 in Flute Length, 2 Flutes, Right Spiral Flute, 18 in Shank Dia, PlainRound Shank, 12 in Length of Cut, 60 deg Point, Right Hand Cutting, Solid Carbide Cutting Edge, Solid Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.