Morse

DRILLMILL End Mill, Regular Length Single End, Series 1980, 1116 Dia, 32532 Overall Length, 1


product price: $111.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Morse
  • MFR # 44628
  • Zoro # G608010163
  • UPC #
    686125446284
  • Country of Origin United States
  • Category End Mill Sets

Description

pMorse DRILLMILL End Mill, Regular Length Single End, Series 1980, 1116 in Dia, 32532 in Overall Length, 12132 in Flute Length, 2 Flutes, Spiral Flute, 58 in Shank, RoundWeldon Flat Shank, 12132 in Length of Cut, 90 deg Point, Right Hand Cutting, M42 HSSCo 8 Cutting Edge, M42 HSSCo 8 Material, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.