Shop All Drum Tools
Morse
Control Package, 6"Hx8"L
Mfr # CP-456-E3-208
Zoro # G106878968
product price: $3,749.99
/ea
Item requires special delivery charges. A $315.00 per item surcharge will be applied.
$3,749.99
Free 30-Day Returns
Key Features
- Includes Electric Control Box, Explosion-Proof
- Overall Length 8 in
- Standards CSA, UL
- Overall Width 0.5 in
- Overall Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # CP-456-E3-208
- Zoro # G106878968
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Length | 8 in |
Overall Width | 0.5 in |
Overall Height | 6 in |
Details
Item | Control Package |
Includes | Electric Control Box, Explosion-Proof |
Standards | CSA, UL |
Compatible with Manufacturer Part Number | 456-E3 |
Compatible Grainger Part Number | 45PC73 |
Description
Control Package, Compatible with Grainger Part Number 45PC73, Compatible with Manufacturer Part Number 456-E3, Includes Electric Control Box, Explosion-Proof, Overall Height 6 in, Overall Length 8 in, Overall Width 0.5 in, Standards CSA, UL
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Base Flange, Cast Iron, 2 in Pipe Size, 50000 lb Tensile Strength (30LX11)
- LITTLE GIANT 48" x 52" Perforated Steel Deck (RDP-4852-4)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Blue (SSB463BL)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 78 in H, (1) Wide, (2) Openings, Tan (U1288-2A-PT)
- MORSE Drum Carrier, 55 gal., 800 lb., Mobile (80I)
- MORSE Morse® PailPRO„¢ Model 2-15 Double 5 Gallon Can Tipper - 75 Lb. per Can Capacity (44607)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85I)
- MORSE Morse® Drum Adaptor 55/30-20.5 for 20" - 20.5" Diameter Drum (55/30-20.5)
- MORSE Morse® PailPRO„¢ Model 15 5 Gallon Can Tipper - 75 Lb. Capacity (15)
- MORSE Can Tumblers, 2HP, Single Phase, 23rpm, 115V (2-305-1)
- VESTIL Drum Lifter, Rotator, Transport, Steel Jaw (DRUM-LRT-ESJ)
- Morse Drums & Accessories