Shop All Drum Tools
Morse
Control Package, 6"Hx8"L
Mfr # CP-201-E1-230
Zoro # G306878850
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,680.99
Free 30-Day Returns
Key Features
- Includes Control Box, Explosion-Proof
- Overall Height 6 in
- Overall Width 0.5 in
- Overall Length 8 in
- Standards CSA, UL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # CP-201-E1-230
- Zoro # G306878850
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 6 in |
Overall Width | 0.5 in |
Overall Length | 8 in |
Details
Item | Control Package |
Includes | Control Box, Explosion-Proof |
Standards | CSA, UL |
Compatible with Manufacturer Part Number | 201/20-E1 or 201VS-E1 |
Compatible Grainger Part Number | 29XU28 |
Description
Control Package, Compatible with Grainger Part Number 29XU28, Compatible with Manufacturer Part Number 201/20-E1 or 201VS-E1, Includes Control Box, Explosion-Proof, Overall Height 6 in, Overall Length 8 in, Overall Width 0.5 in, Standards CSA, UL
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Workbenches, Laminate, 60" W, 30" Height, 20,000 lb., Straight (HF3060)
- GLOBAL INDUSTRIAL Distribution Container With Hinged Lid, 21-7/8x15-1/4x17-1/4, Gray (257811)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Light Gray/Navy Blue (HTL151548-1JP)
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 39 in H x 12 in D, 5 Shelves, Red (1239-201RD)
- MORSE Morse® MORcinch„¢ Bracket Kit 4556-P for 31" - 39"H Drum for Rimless Plastic Drum (4556-P)
- MORSE Drum Roller, 1 Drum, 500 lb., Portable (201VS-1)
- MORSE Drum Lifting Hook, 55 gal., 1000 lb. (41)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85I)
- MORSE Can Tipper, Single, Capacity 75 lbs. (15-SS)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- BASCO Lined 18-Gauge Drum Lid with Bungs ext. dia. 23" (DRM1539)
- Morse Drums & Accessories