Shop All Drum Tools
Morse
Control Package, 6"Hx8"L
Mfr # CP-201-E1-115
Zoro # G406878835
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$4,745.99
Free 30-Day Returns
Key Features
- Includes Control Box, Explosion-Proof
- Standards CSA, UL
- Overall Height 6 in
- Overall Width 0.5 in
- Overall Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # CP-201-E1-115
- Zoro # G406878835
- Country of Origin United States
- Category Drum Tools
Dimensions
Overall Height | 6 in |
Overall Width | 0.5 in |
Overall Length | 8 in |
Details
Item | Control Package |
Includes | Control Box, Explosion-Proof |
Standards | CSA, UL |
Compatible with Manufacturer Part Number | 201/20-E1 or 201VS-E1 |
Compatible Grainger Part Number | 29XU28 |
Description
Control Package, Compatible with Grainger Part Number 29XU28, Compatible with Manufacturer Part Number 201/20-E1 or 201VS-E1, Includes Control Box, Explosion-Proof, Overall Height 6 in, Overall Length 8 in, Overall Width 0.5 in, Standards CSA, UL
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALLOWELL Steel Starter Pigeonhole Bin Unit, 12 in D x 87 in H x 36 in W, 10 Shelves, Gray (5528-12HG)
- ZORO SELECT Capseal, 2 In., Polyethylene, PK10 (GGCS200)
- STRONG HOLD 12 ga. ga. Steel Storage Cabinet, 72 in W, 78 in H, Stationary (66-DS-248)
- MOLDED FIBERGLASS Red Fiberglass Lid (9201185280)
- MORSE Morse MORplug Ductile Iron Drum Bung Plug Wrench Model 59 (59)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85A)
- MORSE Drum Carrier, 55 gal., 800 lb., Manual Tilt (85I)
- MORSE Drum Lifter, 1000 lb. Load Capacity (92)
- MORSE Drum Liftr and Pourer, 1500 lb. Load Cap. (185A-HD)
- MORSE Morse® MORplug„¢ Drum Bung Plug Wrench 59SRM - Spark Resistant Manganese Bronze (59SRM)
- DAYTON Drum Sling, 1 Drum, 30, 55, 85 gal, 1000 lb (21VG53)
- Morse Drum Tools