Shop All Drum Accessories
Morse
Control Box, 9 in H, 16 in L, 12.5 in W
Mfr # CP-456-3-230
Zoro # G606006045
product price: $1,879.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
$1,879.99
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Overall Width 12.5 in
- Overall Height 9 in
- Compatible with Manufacturer Part Number 456-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # CP-456-3-230
- Zoro # G606006045
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 16 in |
Overall Width | 12.5 in |
Overall Height | 9 in |
Details
Item | Control Box |
Compatible with Manufacturer Part Number | 456-3 |
Description
Control Box, Compatible with Manufacturer Part Number 456-3, Overall Height 9 in, Overall Length 16 in, Overall Width 12.5 in, Standards -
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Sgl Tab End Fastener W 1/4-20 Screw, 10S (3383)
- STERILITE Storage Tote, Clear/Blue, Polypropylene, 23 5/8 in L, 18 5/8 in W, 9 1/4 in H (14449606)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDWC246078-5S95)
- HASTINGS HOME 4-tier Wood Shoe Rack, Storage Bench Closet, Bathroom, Kitchen, Entry Organizer (893131SDG)
- MORSE Morse® Polyethylene Plastic Drum Faucet 68-20 for 2" Bung (68-20)
- MORSE Drum Safety Enclosure Kit, Powder Coated (GEK-310-3)
- MORSE Morse Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- FINISH THOMPSON. Finish Thompson 40 Drum Pump Kit, Polypro Pump Tube with SS Shaft, 115V, (DEFP019)
- ZORO SELECT Adjustable Safety Faucet, Self-Closing (08910)
- FLO-KING Drum Faucet, 2", Polyethylene, W/EPDM Gask (DF201)
- JUSTRITE Justrite® 8584 6"L Flexible Faucet Extension Brass (use with 08540) (8584)
- Morse Drum Accessories