Shop All Drum Accessories
Morse
Control Box, 9 in H, 16 in L, 12.5 in W
Mfr # CP-310-3-230
Zoro # G506006046
product price: $2,011.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,011.99
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Overall Width 12.5 in
- Overall Height 9 in
- Compatible with Manufacturer Part Number 310-3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # CP-310-3-230
- Zoro # G506006046
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 16 in |
Overall Width | 12.5 in |
Overall Height | 9 in |
Details
Item | Control Box |
Compatible with Manufacturer Part Number | 310-3 |
Description
Control Box, Compatible with Manufacturer Part Number 310-3, Overall Height 9 in, Overall Length 16 in, Overall Width 12.5 in, Standards -
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Freestanding Bulk Storage Rack, 18 in D, 48 in W, 5 Shelves, Silver Vein (UR481872PB5P-SV)
- GLOBAL INDUSTRIAL Plastic Attached Lid Shipping & Storage Container, 25-1/4x16-1/4x13-3/4, Blue (257812BL)
- QUANTUM STORAGE SYSTEMS Cabinet With 12 Plastic Drawers, Black (PDC-12BK)
- KRUEGER Therma Level Gauge, Tank Depth 66", 2"NPT (H-2-66)
- MORSE Drum Safety Enclosure Kit, Powder Coated (GEK-310-3)
- MORSE Morse® Polyethylene Plastic Drum Faucet 68-20 for 2" Bung (68-20)
- MORSE Morse Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- PORTER-CABLE Joining Biscuit, 20, Beechwood, Brown (5562)
- WESCO HAND WINCH LIFT: 350LB, STRADDLE BASE (272178)
- ZORO SELECT Drum Faucet, Brass Plated Aluminum (DFT-AL)
- B & K Drum/Barrel Faucet Brnz 3/4 (109-224)
- Morse Drum Accessories