Shop All Drum Accessories
Morse
Control Box, 9 in H, 16 in L, 12.5 in W
Mfr # CP-310-1-230
Zoro # G406006047
product price: $2,399.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,399.99
Free 30-Day Returns
Key Features
- Overall Length 16 in
- Overall Width 12.5 in
- Overall Height 9 in
- Compatible with Manufacturer Part Number 310-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # CP-310-1-230
- Zoro # G406006047
- Country of Origin United States
- Category Drum Accessories
Dimensions
Overall Length | 16 in |
Overall Width | 12.5 in |
Overall Height | 9 in |
Details
Item | Control Box |
Compatible with Manufacturer Part Number | 310-1 |
Description
Control Box, Compatible with Manufacturer Part Number 310-1, Overall Height 9 in, Overall Length 16 in, Overall Width 12.5 in, Standards -
Restrictions
- WARNING: This product can expose you to chemicals including Titanium dioxide (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Bisphenol A (BPA), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 13/16 in H x 6-3/16 in W (6654KD)
- TOTELINE Stacking Container, Blue, Fiberglass Reinforced Composite, 35 3/4 in L, 19 3/4 in W, 3 3/4 in H (8940085268)
- HASTINGS HOME Hastings Home 6-Tier, 24 Pair Shoe Storage Rack (917850MTV)
- AT-A-GLANCE Level Gauge, Tank, 12 In, 1.5 In NPT (L-1.5-12)
- MORSE Drum Safety Enclosure Kit, Powder Coated (GEK-310-3)
- MORSE Morse Polyethylene Plastic Drum Faucet for 3/4" Bung (68-75)
- MORSE Morse® Polyethylene Plastic Drum Faucet 68-20 for 2" Bung (68-20)
- TOLCO Tolco Green Drum Pail Opener (250132)
- CPP 6 IBC Fill Port Cap w/ Gasket/Seal, IBC/150P/027 (B910839)
- CPP S64 x 5 American Male Buttress to 2in Female BSP Pipe Thread, LDPE (B700364)
- SNAP SEALS Capseal, Round Head, Plastic, Cream, PK1000 (MSS-2-1000)
- Morse Drums & Accessories