Shop All Circular Saw Blades
Morse
Circular Saw Blades, C Type, 80 Teeth
Mfr # ICAM36080CB
Zoro # G0606107
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 14 11/64 in
- Application C Type, Use for Cutting 1/2-6 in Solid Pieces of Stainless Steel, Aluminum and High Alloy Steel
- For Use With Mfr. No. Amada CM100 AM, 100 CNC, Everising P-100A, Mega CS 100, Daito,Delta P100A, Behringer HSC100,130,160
- Tip Material Carbide
- Arbor Hole 40mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # ICAM36080CB
- Zoro # G0606107
- UPC # 050326203029
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14 11/64 in |
Arbor Size | 40 mm |
Blade Dia. - English | 14 in |
Blade Dia. - Metric | 360 mm |
Details
Item | Circular Saw Blades |
Application | C Type, Use for Cutting 1/2-6 in Solid Pieces of Stainless Steel, Aluminum and High Alloy Steel |
For Use With | Mfr. No. Amada CM100 AM, 100 CNC, Everising P-100A, Mega CS 100, Daito,Delta P100A, Behringer HSC100,130,160 |
Tip Material | Carbide |
Arbor Hole | 40mm |
Number of Teeth | 80 |
Blade Type | Metal Cutting |
Primary Saw Application | Metal |
Kerf | 0.109" |
Blade Mounting Holes | 4/11/90 |
Max. Blade Speed | 125 RPM |
Description
Circular Saw Blades, Blade Dia. - Metric 360 mm, Blade Dia. - English 14 in, Max. Blade Speed 125 RPM, Arbor Size 40 mm, Blade Mounting Holes 4/11/90, Number of Teeth 80, Tip Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 1/2 Chuck Key 1/4" Pilot (DW2304)
- REGAL CUTTING TOOLS 1/4-36 NS Spiral Pt. H3 2 Flt Plug (011074AS)
- WILTON Spatter Resist C-Clamp, 12", Reg., 9500 lb. (H412CS)
- KEO Drill/Countersink, A, OAL 12.5mm, 60 Deg. (16120)
- MORSE 14X6In Saw Blade 6Teeth (1833061740)
- MORSE ARBOR 7/16 in HEX PIN ARBOR 139816 (MA45PSCT)
- MORSE Carbide Circular Saw Blade, Arbor 5/8 (102650-WWG)
- MORSE Saw Blade 12Ft 6X .042 X 1-1/4 Morse (5761341500)
- MORSE Carbide Tipped, Circular Saw Blade, 7" 6 (CSM768NTSC)
- FREUD Thin Kerf Double Sided Laminate/Melamine (LU96R010)
- Morse Power Saw Blades