Shop All Circular Saw Blades
Morse
Circular Saw Blades, 14-11/64in.dia., 80T
Mfr # ICNT36080CB
Zoro # G0606116
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 80
- Application C Type, Use for Cutting 1/2-6 in Solid Pieces of Stainless Steel, Aluminum and High Alloy Steel
- Arbor Hole 50mm
- Tip Material Carbide
- Kerf 0.109"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # ICNT36080CB
- Zoro # G0606116
- UPC # 050326203036
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14 11/64 in |
Arbor Size | 50 mm |
Blade Dia. - Metric | 360 mm |
Blade Dia. - English | 14 in |
Details
Item | Circular Saw Blades |
Number of Teeth | 80 |
Application | C Type, Use for Cutting 1/2-6 in Solid Pieces of Stainless Steel, Aluminum and High Alloy Steel |
Arbor Hole | 50mm |
Tip Material | Carbide |
Kerf | 0.109" |
For Use With | Mfr. No. Tsune TK5C-101GL ,102GL, Kaltenback KMR-100AP, Kasto Speed C14 |
Blade Type | Metal Cutting |
Primary Saw Application | Metal |
Max. Blade Speed | 125 RPM |
Blade Mounting Holes | 4/14/80, 4/16/80 |
Description
Circular Saw Blades, Blade Dia. - Metric 360 mm, Blade Dia. - English 14 in, Max. Blade Speed 125 RPM, Arbor Size 50 mm, Blade Mounting Holes 4/14/80, 4/16/80, Number of Teeth 80, Tip Material Carbide
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, With Protective Cap Size: 2 M06X15, Zinc Black Satin, Comp: Stainless Steel (K0123.92061X15)
- KO-KEN Bit PH2 100mm 1/4 Hex Drive (121P.100-2)
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 20,000 RPM, 0.7 hp (CP3000-520R)
- CYNAMED O.R. Grade Mayo Hegar Needle Holder 8" (CYZR-0493)
- MORSE ARBOR 7/16 in HEX PIN ARBOR 139816 (MA45PSCT)
- MORSE MK MORSE ARBOR FAST ADAPT QR 5/8 THRD 143011 (MQR58C)
- MORSE Circular Saw Blade, 14 in Blade, 80 Teeth (102865-WWG)
- MORSE 1/4 in - 1-3/8 in HS STEEL STEP 124492 (SDSS10)
- MORSE CT HOLE CUTTER DEEP DRILL XL 167482 (CTDPXL)
- CMT 6"X20X5/8" Precision Dado (230.520.06)
- Morse Circular Saw Blades