Shop All Circular Saw Blades
Morse
Circular Saw Blade, 14-11/64"dia, 60 Teeth
Mfr # ICNT36060CB
Zoro # G6606542
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Saw Type Circular Saws
- Blade Type Metal Cutting
- Blade Dia. 14 1/8 in
- Arbor Size 50 mm
- Number of Teeth 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # ICNT36060CB
- Zoro # G6606542
- Country of Origin United States
- Category Circular Saw Blades
Dimensions
Blade Dia. | 14 1/8 in |
Arbor Size | 50 mm |
Cut Width | 0.107 in |
Max. Cutting Depth | 6 in |
Details
Item | Circular Saw Blade |
For Use With Saw Type | Circular Saws |
Blade Type | Metal Cutting |
Number of Teeth | 60 |
Diamond Knockout | No |
Tip Material | Carbide Tipped |
Metal Cutting Type | Thin Metal |
Materials Cut | Aluminium, High Alloy Steels, Stainless Steel |
Arbor Shape | Round |
Primary Material Application | Aluminum, High Alloy Steels, Stainless Steel |
Accessory Type | Circular Saw Blade |
Description
Circular Saw Blade, Blade Dia. 14 1/8 in, Arbor Size 50 mm, Arbor Shape Round, Diamond Knockout No, Number of Teeth 60, Max. Cutting Depth 6 in, Primary Material Application Aluminum, High Alloy Steels, Stainless Steel, Materials Cut Aluminium, High Alloy Steels, Stainless Steel, Metal Cutting Type Thin Metal, Cut Width 0.107 in, Tip Material Carbide Tipped, For Use With Saw Type Circular Saws, Blade Type Metal Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 1/2 Square 125mm Z-series 1/2 Sq. Drive (4760Z-125)
- ONSRUD Routing End Mill, Compression, 1/2, 1 3/8 (60-171MW)
- WERA Torx Key, Torx(R), L Shape, TX30 Tip Size (05024167001)
- GEDORE Recoilless Hammer, 50mm (248 ST-50)
- MORSE Circular Saw Blade, 14 in Blade, 66 Teeth (102841-WWG)
- MORSE 3/16 in - 7/8 in H.S. STEEL STEP 124447 (SDSS05)
- MORSE MK MORSE ARBOR FAST ADAPT QR 5/8 THRD 143011 (MQR58C)
- MORSE 1/4 in - 1-3/8 in HS STEEL STEP 124492 (SDSS10)
- MORSE CT HOLE CUTTER DEEP DRILL XL 167482 (CTDPXL)
- MORSE Circular Saw Blade, Series: Metal Devil, 12 in dia, 0.079 in Thickness, 1 in Arbor, TCG Teeth, 80 Te (CSM1280NAC)
- FREUD Panel Sizing blade for Horizontal Beam S (LSB32005X)
- Morse Circular Saw Blades