Shop All Speed Reducers
Morse
Cast Iron Single-Reduction Worm Reducer, 325Q140L30
Mfr # 325Q140L30
Zoro # G5008907
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,933.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 325Q140L30
- Zoro # G5008907
- UPC # 662288362067
- Country of Origin United States
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNTING BEARINGS Flanged Bearing, I.D. 3/4, L 3/4, PK3 (EF121412)
- CLIMAX METAL PRODUCTS C-200 Set Screw Collar (C-200)
- CONTINENTAL CONTITECH 2/5VX630 Banded Cogged V-Belt, 63" Outside Length, 1-15/64" Top Width, 2 Ribs (2/5VX630)
- KRYTOX 2 oz Tube White (GPL-227)
- DAYTON Speed Reducer, C-Face, 56C, 15:1 (4Z012)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 5:1 (F715-5-B5-G)
- JIE DRIVES Worm Gearbox Size 130, ratio 15, NEMA210TC Input (JRWND130-15-210TC)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RP05)
- WINSMITH Speed Reducer, C-Face, 56C, 50:1 (E24MWNS, 50:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Electric, Helical Inline Speed Reducer, 145TC Input Flange, 40:1 Ratio (WINL67-40/1-145TC)
- BOSTON GEAR Speed Reducer, Indirect Drive, 50:1 (715-50-G)
- Morse Speed Reducers