Shop All Speed Reducers
Morse
Cast Iron Single-Reduction Worm Reducer, 300Q140L20
Mfr # 300Q140L20
Zoro # G5008837
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,787.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 300Q140L20
- Zoro # G5008837
- UPC # 662288357964
- Country of Origin United States
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Sealed, 12mm Bore Dia (6201 2RSJEM)
- CONTROL DEVICES Air Safety Valve, 1/2 In Inlet, 250 psi (SF50-1A250)
- ARROW PNEUMATICS Breather Vent, 1/4", PK10 (ASP-2BV)
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190302-6S)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z287)
- WORLDWIDE ELECTRIC Worldwide Electric Aluminum Worm Gear Reducer, 90mm, 100:1, 56C NEMA Frame (CALM90-100/1-56C)
- WORLDWIDE ELECTRIC Worldwide HdRF262-20/1-DE-56C Cast Iron Right Angle Worm Gear Reducer 20:1 Ratio 56C Frame (HdRF262-20/1-DE-56C)
- WINSMITH Speed Reducer, C-Face, 56C/140TC, 5:1 (E24MWNS, 5:1, 56C/140TC)
- JIE DRIVES Worm Gearbox Size 75, ratio 80, NEMA56C Input (JRWND75-80-56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- WITTENSTEIN Head 1-1/2In 3-3/8In 20:1 Servo And Planetary Gear Reducer (SP-240S-MF2-20-1M1-2S)
- Morse Speed Reducers