Shop All Speed Reducers
Morse
Cast Iron Single-Reduction Worm Reducer, 262Q140LR50
Mfr # 262Q140LR50
Zoro # G5008767
product price: $1,885.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,885.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 262Q140LR50
- Zoro # G5008767
- UPC # 662288353676
- Country of Origin United States
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Condenser Fan Motor, 1-1/2 HP, 56 Frame (056T17D5329)
- DIXON Wilkerson by High Pressure Self-Relieving Standard Regulator with GC240 Gauge, 148 SCFM Flow Rate (R26-03RHG)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 9.75 in OD (2BK100)
- PIX V-Belt, Cogged 5/8 X 100 (5VX1000)
- WINSMITH Speed Reducer, 2.00"CD, 25:1, 56C (U20 25 HOLLOW 56C 1.00)
- WINSMITH Speed Reducer, 1.75", 25:1, 56C, Washdown (M18 25 R 56C)
- DAYTON Speed Reducer, Indirect Drive, 5:1 (6Z436)
- WINSMITH Speed Reducer, 2.63"CD, 30:1, 56C (U26 30 HOLLOW 56C 1.25)
- WINSMITH Speed Reducer, 3.00"CD, 40:1, 56C (U30 40 R 56C)
- WINSMITH Speed Reducer, 2.00", 20:1, 56C, Washdown (M20 20 LR 56C)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F726-60-B5-G)
- Morse Gear Drives & Speed Reducers