Shop All Speed Reducers
Morse
Cast Iron Single-Reduction Worm Reducer, 206UL40
Mfr # 206UL40
Zoro # G5008021
product price: $1,410.99
/ea
Free Shipping & Returns
$1,410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Morse
- MFR # 206UL40
- Zoro # G5008021
- UPC # 662288345633
- Country of Origin United States
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 18 In Stroke (218-323)
- PARKER Coupler Body, Brass, FNPT, 1/4 In. Pipe (B73)
- PIX V-Belt, Cogged 3/8 X 40 (3VX400)
- QA1 Metric Greasable Precision Rod End (MHFR12Z-1)
- BOSTON GEAR Speed Reducer, Indirect Drive, 40:1 (710-40-G)
- WINSMITH Speed Reducer, 1.75", 15:1,140TC, Washdown (M18 15 HOLLOW 140TC .75)
- BOSTON GEAR Speed Reducer, C-Face, 140TC/180C, 10:1 (F832B-10K-B7-M1)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E24MWNS, 60:1, 56C)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP76)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (RF752-50E-B9-G)
- WORLDWIDE ELECTRIC Worldwide Electric WINL147-40/1-324/6TC, Helical Inline Speed Reducer, 324/6TC Input Flange, 40:1 Ratio (WINL147-40/1-324/6TC)
- Morse Speed Reducers