Shop All Speed Reducers
Morse
Cast Iron Single-Reduction Worm Reducer, 206Q140LR10
Mfr # 206Q140LR10
Zoro # G5009902
Free Shipping & Returns
$1,212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 206Q140LR10
- Zoro # G5009902
- UPC # 662288346715
- Country of Origin United States
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 56 Frame (30PT57)
- TSUBAKI Connecting Roller Link, Curved, PK5 (50CUCL)
- DIXON Boss Ground Joint Male Spud Iron, 1.5" (GM23)
- GATES Super HC Molded Notch PowerBand Belts, 3/3VX670 (3/3VX670)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E13MWNS, 60:1, 56C)
- WORLDWIDE ELECTRIC Worldwide Electric CALM90-7.5/1-182/4TC Aluminum Worm Gear Reducer, 90mm, 7.5:1, 182/4TC NEMA Frame (CALM90-7.5/1-182/4TC)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4Z287)
- NORD Speed Reducer, Right Angle, 140TC, 40:1 (SK1SI63Y-140TC-40:1)
- NORD Speed Reducer, Right Angle, 56C, 10:1 (SK1SI40Y-56C-10:1)
- DODGE TA2115H15 TA TAPER BUSH REDUCER GEAR PRODUCTS (902002)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 60:1 (F721-60-B5-G)
- Morse Gear Drives & Speed Reducers