Shop All Speed Reducers
Morse
Cast Iron Single-Reduction Worm Reducer, 175ULR5
Mfr # 175ULR5
Zoro # G5008916
Free Shipping & Returns
$1,100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Morse
- MFR # 175ULR5
- Zoro # G5008916
- UPC # 662288551461
- Country of Origin United States
- Category Speed Reducers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFAST 2-1/2" Round Hole Suction Hose Strainer (RH30B)
- GATES XPA1900 Metric V-Belt, 1900mm Outside Length, 13mm Top Width, 1 Ribs (XPA1900)
- SMC Hex Socket Head Male Adapter, 10mm (KQ2S10-04AS)
- RENEWABLE LUBRICANTS Lubricant, Pail, Yellow, 5 gal. (82624)
- DAYTON Speed Reducer, Indirect Drive, 50:1 (6Z445)
- WINSMITH Speed Reducer, 2.38"CD, 10:1, 56C (U24 10 HOLLOW 56C 1.50)
- WINSMITH Speed Reducer, 2.63", 10:1,180TC, Washdown (M26 10 HOLLOW 180TC 1.50)
- DAYTON Speed Reducer, C-Face, 56C, 30:1 (4RP77)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (3GD47)
- DAYTON Speed Reducer, C-Face, 56C, 60:1 (4RN71)
- BOSTON GEAR Speed Reducer, C-Face, 56C, 14:1 (F832B-14K-B5-M1)
- Morse Speed Reducers