Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 7/16" Hex, 6
Mfr # MHSTK96
Zoro # G306000114
product price: $43.45
/ea
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 5/8" -18
- Shank Size 7/16" hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 5/8" -18 |
Shank Size | 7/16" hex |
Saw Dia. | 6 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 2/3 |
Impact Rated | No |
Item | Carbide tipped holesaw |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Primary Material Application | General Purpose |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 6 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Folding Knife, 3 1/4 in L Blade, Black (DWHT10910)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328386)
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87900CLB113505)
- KREG Kreg KHC3 Project Clamp, 3 in D Throat, Metal (KHC3)
- MORSE 4-1/4" Carbide Grit Hole Saw (MHSG68)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/4 in. (CTS76)
- MORSE Hole Cutter, Metal, Saw Diameter 2-7/8in. (CTD46)
- MORSE 3-7/8" Bi-Metal Hole Saw (MHS62)
- MORSE 9/16" Bi-Metal Hole Saw (MHS09)
- MORSE 1-1/8" Diamond Grit Hole Saw (DG18C)
- MILWAUKEE TOOL 1-1/8" Shockwave Impact Hole Saw (49-56-9820)
- Morse Hole Saws & Cutters