Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 7/16" Hex, 5-1/2
Mfr # MHSTK88
Zoro # G406000113
product price: $42.19
/ea
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 5/8" -18
- Shank Size 7/16" hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 5/8" -18 |
Shank Size | 7/16" hex |
Saw Dia. | 5 1/2 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 2/3 |
Impact Rated | No |
Item | Carbide tipped holesaw |
Primary Material Application | General Purpose |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 5 1/2 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF GAGE Thread Plug Gage, 0.7500" dia., L-1 Class (P075014NSE)
- INGERSOLL-RAND Ingersol Rand Impact Wrench 1/2 in. Drive IQV20 High Torque (Bare Tool) (IRTW7152)
- WESTWARD Jaw Inserts, 4-1/2 In, For 10D710, PR (10D761)
- PROTO 1/4", 3/8" Drive Socket Set Metric, SAE 65 Pieces 3/16 in to 7/8 in, 4 mm to 19 mm , Full Polish (J47165)
- MORSE 3/4" Diamond Grit Hole Saw (DGM12C)
- MORSE 1-1/8" Bi-Metal Hole Saw (MHS18)
- MORSE 1-9/16" Carbide Grit Hole Saw (MHSG25)
- MORSE 3-3/4" Carbide Grit Hole Saw (MHSG60)
- MORSE 4" Bi-Metal Hole Saw (MHS64)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 1-3/4 (MHSTK28)
- MORSE 157223 MHST Hole Saw, 1-3/8 in dia, 1-15/16 in D Cutting, Tungsten Carbide Tip Cutting Edge, 5/8-18 (MHST22)
- Morse Hole Saws