Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 7/16" Hex, 4-1/4
Mfr # MHSTK68
Zoro # G806000102
product price: $30.49
/ea
$30.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 5/8" -18
- Shank Size 7/16" hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 5/8" -18 |
Shank Size | 7/16" hex |
Saw Dia. | 4 1/4 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 2/3 |
Impact Rated | No |
Item | Carbide tipped holesaw |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Primary Material Application | General Purpose |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 4 1/4 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Ship Auger Drill Bit, 5/8 x 4 in. (38440)
- PROTO Inline Air Impact Wrench, 12 cfm, 1", Free Speed: 5, 000 rpm (J199WD)
- LENOX 4 in L x 18 TPI Bi-Metal Recip Saw Blade, TPI 18, 50 UNT, PK4 (22759OSB418R)
- MASTERCOOL 1/4" Drive Adapter, SAE, 1 pcs (71097-04)
- MORSE 2" Bi-Metal Hole Saw (MHS32)
- MORSE 3-1/8" Bi-Metal Hole Saw (MHS50)
- MORSE 4-1/8" Bi-Metal Hole Saw (MHS66)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-3/4 (MHSTK76)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 4-1/2 (MHSTK72)
- MORSE 4-1/4" Carbide Grit Hole Saw (MHSG68)
- VITREX QEP Diamond Grit Hole Saw Kit (2166528)
- Morse Hole Saws & Cutters