Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 7/16" Hex, 3-7/8
Mfr # MHSTK62
Zoro # G106000109
product price: $26.35
/ea
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 5/8" -18
- Shank Size 7/16" hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 5/8" -18 |
Shank Size | 7/16" hex |
Saw Dia. | 3 7/8 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 2/3 |
Impact Rated | No |
Item | Carbide tipped holesaw |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 7/8 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.247 In, Black (911224700)
- DRILL AMERICA #30 Solid Carbide Drill Bit (DMOD30)
- PROTO Box End Wrench Set, 6 to 32mm, 11 pcs. (J1100S-M)
- IRWIN Wood Drilling Bit, Steel, Bit Dia. 1-1/8" (1779347)
- MORSE 3/4" Carbide Grit Hole Saw (MHSG12)
- MORSE 2-1/2" Bi-Metal Hole Saw (MHS40)
- MORSE 5" Bi-Metal Hole Saw (MHS80)
- MORSE 1-1/4" Bi-Metal Hole Saw (MHS20)
- MORSE 2-3/4" Bi-Metal Hole Saw (MHSA44C)
- MORSE Carbide Hole Cutter, 1-5/8in. Hole, 1in. D (CTD26)
- GREENLEE Carbide Hole Saw, Carbide Tipped, 2 In (645-2)
- Morse Hole Saws & Cutters