Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 7/16" Hex, 3-1/4
Mfr # MHSTK52
Zoro # G506000112
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 5/8" -18
- Shank Size 7/16" hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 5/8" -18 |
Shank Size | 7/16" hex |
Saw Dia. | 3 1/4 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 2/3 |
Impact Rated | No |
Item | Carbide tipped holesaw |
Primary Material Application | General Purpose |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 3 1/4 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC SKT SET 3/4" DR 14 PC 3/4" - 1-5/8" IM (GP8038)
- INSIZE Electronic Height Gage (1154-150)
- INGERSOLL-RAND Tool Retractor, for 13.2-15.0 Lb, 8 Ft L (BMDS-8)
- OSG Carbide End Mill, 404, 3/8 D, 1 Cut L (404-375011)
- MORSE 6-7/8" Carbide Grit Hole Saw (MHSG110)
- MORSE 15/16" Carbide Grit Hole Saw (MHSG15)
- MORSE Hole Cutter, Metal, Saw Diameter 9/16in. (CTS09)
- MORSE Hole Cutter, Metal, Saw Diam. 1-1/16in. (CTD17)
- MORSE Hole Cutter, Metal, Saw Diameter 11/16 in. (CTD11)
- MORSE Hole Cutter, Metal, Saw Diameter 2-1/8in. (CTS34)
- DRILL AMERICA 11/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0687)
- Morse Hole Saws & Cutters