Shop All Hole Saws
Morse
Carbide Tipped Holesaw, 7/16" Hex, 1-9/16
Mfr # MHSTK25
Zoro # G606000104
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Material Carbide Tipped
- Max. Cutting Depth 1 15/16 in
- Arbor Design Not Included
- Thread Size 5/8" -18
- Shank Size 7/16" hex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Max. Cutting Depth | 1 15/16 in |
Thread Size | 5/8" -18 |
Shank Size | 7/16" hex |
Saw Dia. | 1 9/16 in |
Details
Tooth Material | Carbide Tipped |
Arbor Design | Not Included |
Teeth per Inch | 2/3 |
Item | Carbide tipped holesaw |
Impact Rated | No |
Number of Teeth (Hole Cutters Only) | 3 TPI |
Primary Material Application | General Purpose |
Materials Cut | Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel |
Description
Carbide tipped holesaw, Primary Material Application General Purpose, Materials Cut Aluminum, Fastener Embedded Wood, Fiberglass, Stainless Steel, Arbor Design Not Included, Tooth Material Carbide Tipped, Saw Dia. 1 9/16 in, Teeth per Inch 2/3, Number of Teeth (Hole Cutters Only) 3 TPI, Max. Cutting Depth 1 15/16 in, Impact Rated No, Thread Size 5/8 In. -18, Shank Size 7/16 In. hex
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Dovetail Cutter - Long Reach, 0.1250" (1/8) (864008)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305412)
- KODIAK CUTTING TOOLS 3/8-16 TIN Coated Tap Bottom Chamfer (5541132)
- URREA Screwdriver, Sq Std 1/4X4 Red (9804R)
- MORSE 2-9/16" Bi-Metal Hole Saw (MHS41)
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-1/2 (MHSTK40)
- MORSE 4-3/8" Carbide Grit Hole Saw (MHSG70)
- MORSE 3/4" Bi-Metal Hole Saw (MHS12)
- MORSE 3-5/8" Bi-Metal Hole Saw (MHS58)
- MORSE Hole Cutter, Metal, Saw Diameter 2 in. (CTD315)
- KLEIN TOOLS Bi-Metal Hole Saw, 1-3/4-Inch (31928)
- Morse Hole Saws